This item is Discontinued.

Starrett Pocket Dial Gage 1010EZ

Pocket Dial Gage (Discontinued)

  • Mfr # 1010EZ
  • Zoro # G0963929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010EZ
Zoro #
G0963929
UPC #
-
Country of Origin
Unknown

Dimensions

Anvil Diameter
0.25 in
Throat Depth
1/2-5/16"
Dimension Type
Inch
Flat Contact Dia.
0.250"

Details

Graduations
0.0005 in
Range
0 in to 0.375 in
Features
Small Count Hand for Recording each Revolution of Large Hand
Finish
Case: Chrome Plated
Accuracy
+/-0.001 in
Includes
Case
Contact Point Style
Flat
Series
1010
Dial Reading
0-50
Long Form Calibration Certificate
No
Item
Thickness Gage
Includes Case
Yes
Minimum Measurement - mm
0 mm
Anvil Shape
Flat
Operation Type
Mechanical
Included Certification
None
Contact Material
Steel
Maximum Measurement - Inch
0.375 in
Minimum Measurement - Inch
0 in
Actuation Type
Slide
Case Type
Case
Resolution (In.)
0.00050
Range (In.)
0.375
Construction
Chrome Plated Die-cast Body, Unbreakable Crystal
Range - Inch
0.375

Description

Thickness Gage, Long Form Calibration Certificate No, Throat Depth 1/2-5/16 In., Construction Chrome Plated Die-cast Body, Unbreakable Crystal, Includes Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.