customer-service Help
Starrett

Radius Gage

Starrett Radius Gage 272MB
Tap to zoom
Hover or click to zoom
$90.87
  • Item: Radius Gage
  • Range: 5.5 mm to 13 mm by 0.5 mm
  • Dimension Type: Angle
See full product details
This item ships free.

Total: $90.87

Starrett #272MB Specifications

  • Item: Radius Gage
  • Range: 5.5 mm to 13 mm by 0.5 mm
  • Dimension Type: Angle
  • Increments: 0.5 mm
  • Included Sizes: 5.5 mm to 13 mm
  • Number of Leaves: 16
  • Country of Origin (subject to change): United States

Description

Radius Gage

Reviews of Starrett #272MB