Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
611N-6
Zoro #
G0897060
UPC #
049659527001
Country of Origin
United States
Dimensions
Length (In.)
6
Width (In.)
3/16
Details
Material
Steel
Graduations
2" H2O
Finish
Polished
Item
Ruler
Construction
Spring-Tempered Steel
Markings
Photo Engraved, Black Painted
Graduation Type
in./ft./m
Description
Ruler, Finish Polished, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.