Starrett
Rule 6IN
- Zoro #: G0897115
- Mfr #: C601-6
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Rule 6IN
- Product Type: Rule 6IN
$44.00
Ships from United States
Subtotal: $44.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #C601-6 Specifications
- Zoro #: G0897115
- Mfr #: C601-6
- Item: Rule 6IN
- Product Type: Rule 6IN
- Country of Origin (subject to change): United States
Description
Rule 6IN
Reviews of Starrett #C601-6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Straight Edge, Beveled, NoGrad, 36 In 385-36
- STARRETT 24IN Rule W/Slc C604R-24 W/SLC
- STARRETT Steel Rule, Spring Tempered, 6 In, Type 36 C636ME-150
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths 237
- STARRETT Standard End Measuring Rods W/Insulator 234MA-1325
- STARRETT Steel Rule, Spring-Tempered, 1000mm C635-1000
- STARRETT Standard End Measuring Rods W/Insulator 234MA-725
- STARRETT STARRETT, B305R-12 RULE STEEL, 12 IN, BLACK SOI-BWF-305R-12
- STARRETT STARRETT, B305R-6 RULE STEEL, 6 IN, BLACK SOI-BWF-305R-6
- J.W. WINCO GN711-NI-18-S-O Adhesive Ruler GN711
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 22" long, 15 mm wide, 1 mm thick K0759.0002L01XA01.005
- Starrett Rulers and Straight Edges