Starrett
Rule Depth Gage, 150mm, mm/1/2mm
- Mfr # 237M
- Zoro # G3006351
$70.55
/ea
Subtotal: $70.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Steel
- Graduations 1/2mm, 1mm
- Finish Brushed Steel
- Width (mm) 4.8
- Hook Type Single Hook
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- STARRETT Rule 500Mm C334-500
- STARRETT Standard End Measuring Rods W/Insulator 234A-31
- STARRETT Steel Rule, Flexible, 24 In, 5R Grad C305R-24
- STARRETT Steel Straight Edge, No Bevel, 36 In 380-36
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad C606R-6
- STARRETT Square 20-4 1/2
- STARRETT Standard End Measuring Rods W/Insulator 234A-45
- STARRETT Standard End Measuring Rods W/Insulator 234MA-725
- STARRETT Rule 150Mm C637-150
- JOHNSON LEVEL & TOOL Alu English Meterstick M391
- KIPP Scale Self Adhesive, Vertical L=300 15X1, T=1 Mm, Stainless Steel Bright, Zero Point Top, Scale Left K0759.010010X0300
- Starrett Measuring and Layout Tools