Starrett
Rule Hook 24IN
- Zoro #: G0897228
- Mfr #: CH404R-24

Hover or click to zoom Tap to zoom
$236.17
- Item: Rule Hook 24IN
- Product Type: Rule Hook 24IN
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $236.17
Starrett #CH404R-24 Specifications
- Zoro #: G0897228
- Mfr #: CH404R-24
- Item: Rule Hook 24IN
- Product Type: Rule Hook 24IN
- Country of Origin (subject to change): United States
Description
Rule Hook 24IN
Reviews of Starrett #CH404R-24
Explore more
- STARRETT Rule 36IN C607R-36
- STARRETT Rule Clamp 299
- STARRETT Set Of Standards 1-5IN W/Slc S234E W/SLC
- STARRETT Standard End Measuring Rods W/Insulator 234A-53
- STARRETT Steel Rule, Spring-Tempered, 1000mm C635-1000
- STARRETT Square 453C
- STARRETT Standard End Measuring Rods W/Insulator 234MA-725
- STARRETT Square Head Only H439
- INSIZE Straight Edge, Steel, 36" L, Unfinished 7118-900
- SANDS LEVEL & TOOL CO. Thick Straightedge, 36" x 2" x 3/16 SLASE36T
- Starrett Measuring and Layout Tools