BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sheet Metal Micrometer, 0-1/2, 2 In Throat

STARRETT| Zoro #: G1292121| Mfr #: 222XRL-1/2

$296.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Extremely Hard and Stable One-Piece Spindle, 2" Throat DepthRange: 0 to 1/2"Thimble: Ratchet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292121 Mfr #: 222XRL-1/2
Features: Extremely Hard and Stable One-Piece Spindle, 2" Throat DepthRange: 0 to 1/2"
Thimble: RatchetAnvil: Flat
Resolution: 0.001"Operation: Mechanical Digital
Item: Sheet Metal MicrometerSpindle: Flat
Anvil Material: CarbideLock Nut Type: Ring
Spindle Material: CarbideIncludes: Spanner Wrench
SPC Output: NORotating Spindle (Yes/No): Yes
Country of Origin (subject to change): United States

Description

Sheet Metal Micrometer, Mechanical Digital, Anvil Flat, Resolution 0.001 In., Range 0 to 1/2 In., Thimble Ratchet, SPC Output No, Spindle Flat, Anvil Material Carbide, Spindle Material Carbide, Rotating Spindle (Yes/No) Yes, Lock Nut Type Ring, Features Extremely Hard and Stable One-Piece Spindle, 2 In. Throat Depth, Includes Spanner Wrench

Reviews