SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spring Divider, 8 In, Spring

STARRETT| Zoro #: G1575165| Mfr #: 83B-8

$99.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nut Type: Quick-SpringItem: Spring DividerRange (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575165 Mfr #: 83B-8
Nut Type: Quick-SpringItem: Spring Divider
Range (In.): 8Construction: Steel
Country of Origin (subject to change): United States

Description

Spring Divider, Range 8 In, Construction Steel, Nut Type Quick-Spring

Reviews