Starrett
STARRETT, B305R-6 RULE STEEL, 6 IN, BLACK
- Zoro #: G204403338
- Mfr #: SOI-BWF-305R-6
Key Features
- Item: Steel Rule
$37.02
Ships from United States
Subtotal: $37.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #SOI-BWF-305R-6 Specifications
- Zoro #: G204403338
- Mfr #: SOI-BWF-305R-6
- Item: Steel Rule
- Country of Origin (subject to change): United States
Description
Steel Rule
Reviews of Starrett #SOI-BWF-305R-6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Steel Straight Edge, 1 Bevel, 24 In 385-24
- STARRETT Steel Rule, End Graduations, 6 In, 4R Grad C604RE-6
- STARRETT Aluminum Rule Straight Edge, 60" ASE-60
- STARRETT 150Mm Rule W/Slc C636ME-150W/SLC
- STARRETT Rule 12IN C304R-12
- STARRETT Steel Rule, Flexible, 12 In, Type 31 Grad C331-300
- STARRETT Standard End Measuring Rods W/Insulator 234MA-725
- STARRETT STARRETT, B305R-12 RULE STEEL, 12 IN, BLACK SOI-BWF-305R-12
- WESTCOTT WESTCOTT 006000 Flexible Non-Skid Stainless Steel Ruler - Metric And Standard With Cork Base And Hang Hole; 12 In. L 6000
- KIPP Ruler, Stainless Steel Self Adhesive. Horizontal, zero at right. 300 mm long, 15 mm wide, 1 mm thick K0759.002210X0300.005
- MITUTOYO Rule, Steel, 150 x 6" 182-106
- Starrett Measuring and Layout Tools