Starrett
Steel Rule, Heavy Spring-Tempered, 48 In
Mfr # CH404R-48
Zoro # G1179717
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Material Steel
- Graduations 16ths, 64ths, 8ths, Quick-Reading 32nds
- Width (In.) 1 1/2 in
- Finish Satin
Explore More Products
- STARRETT Aluminum Rule Straight Edge, 60" ASE-60
- STARRETT Rule Hook 36IN CH604R-36
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad C310K-6
- STARRETT Rule 6IN C616R-6
- STARRETT Steel Straight Edge, 1 Bevel, 24 In 385-24
- STARRETT Steel Rule, Flexible, 150mm, Type 30 Grad C330-150
- STARRETT Standard End Measuring Rods W/Insulator 234A-37
- STARRETT Standard End Measuring Rods W/Insulator 234A-43
- STARRETT Rule 48IN C607R-48
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal YMS-1
- H & H INDUSTRIAL PRODUCTS Multi-Use Rule & Gauge 4906-0100
- Starrett Measuring and Layout Tools