This item is Discontinued.

Starrett Steel Rule, Spring-Tempered, 1000mm C636-1000

Steel Rule, Spring-Tempered, 1000mm (Discontinued)

  • Mfr # C636-1000
  • Zoro # G3449564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C636-1000
Zoro #
G3449564
UPC #
049659526370
Country of Origin
United States

Dimensions

Length (In.)
39-1/4
Length (mm)
1000
Width (mm)
32

Details

Graduations
32nds and 1/2mm on One Side; 64ths and 1mm on Reverse
Finish
Satin Chrome
Item
Steel Rule
Markings
Black
Graduation Type
36
Construction
Spring-Tempered Steel

Description

Steel Rule, Finish Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.