THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Steel Rule, Spring Tempered, 12 In, 4R Grad

STARRETT| Zoro #: G1513407| Mfr #: C604R-12

$38.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Hardened And Tempered Tool Steel
Item: Steel Rule, Spring Tempered
Markings: C604R-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513407 Mfr #: C604R-12
Construction: Hardened And Tempered Tool SteelItem: Steel Rule, Spring Tempered
Markings: C604R-12Graduations: 8ths, 16ths, 32nds, 64ths
Length (In.): 12Width (In.): 1
Graduation Type: 4RFinish: Satin Chrome
Country of Origin (subject to change): United States

Description

Steel Rule, Spring Tempered, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 64ths, 32nds, 8ths, 16ths, Length 12 In, Width 1 In, Satin Chrome Finish, Markings C604R-12

Reviews