Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83027
Zoro #
G9002716
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
36
Width (In.)
36
For Surface Plate Size - mm
900mm x 900mm
For Surface Plate Size - Inch
36 in x 36 in
Width
36 in
Length
36 in
Details
Item
Surface Plate Cover
Type
Black Vinyl, Soft Cloth Lining
For Use With
Granite Surface Plates
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
Color
Black
Cover Material
Heavy Gauge Vinyl
Lining Material
Cushioned Cloth
Description
Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 36 in x 36 in, For Surface Plate Size - mm 900mm x 900mm, Lining Material Cushioned Cloth, Length 36 in, Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.