This item is Discontinued.

Starrett Surface Plate Stand, Rolling, 24 x 48 In 82231

Surface Plate Stand, Rolling, 24 x 48 In (Discontinued)

  • Mfr # 82231
  • Zoro # G9854792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82231
Zoro #
G9854792
UPC #
-
Country of Origin
United States

Dimensions

Plate Width
48 in
Plate Length
24 in
Overall Length
24 in
For Surface Plate Width
48 in
Size
24 in x 48 in x 28 in
For Surface Plate Length
24 in
Overall Width
48 in
Maximum Stand Height
28 in

Details

Item
Surface Plate Stand
Type
Rolling
Includes
4 in Castors
For Use With
24 in x 48 in Surface Plate
Construction
Steel
Mobile or Stationary
Mobile
Open or Cabinet
Open Stand
For Surface Plate Edge Style
Flat

Description

Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 48 in, For Use With 24 in x 48 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 48 in, Size 24 in x 48 in x 28 in, Construction Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.