This item is Discontinued.

Starrett Surface Plate Stand, Rolling, 30 x 48 In 82268

Surface Plate Stand, Rolling, 30 x 48 In (Discontinued)

  • Mfr # 82268
  • Zoro # G9854783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82268
Zoro #
G9854783
UPC #
-
Country of Origin
United States

Dimensions

Plate Width
48 in
Plate Length
30 in
Overall Length
30 in
For Surface Plate Width
48 in
For Surface Plate Length
30 in
Maximum Stand Height
28 in
Overall Width
48 in
Size
30 in x 48 in x 28 in

Details

Item
Surface Plate Stand
Type
Rolling
Includes
4 in Castors
For Use With
30 in x 48 in Surface Plate
Mobile or Stationary
Mobile
For Surface Plate Edge Style
Flat
Open or Cabinet
Open Stand
Construction
Steel

Description

Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 30 in, For Surface Plate Width 48 in, For Use With 30 in x 48 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 30 in, Overall Width 48 in, Size 30 in x 48 in x 28 in, Construction Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.