This item is Discontinued.

Starrett Surface Plate Stand, Rolling, 36 x 60 In 82237

Surface Plate Stand, Rolling, 36 x 60 In (Discontinued)

  • Mfr # 82237
  • Zoro # G9854756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82237
Zoro #
G9854756
UPC #
-
Country of Origin
United States

Dimensions

Plate Width
60 in
Plate Length
36 in
Size
36 in x 60 in x 26.5 in
For Surface Plate Width
60 in
Overall Width
60 in
Overall Length
36 in
For Surface Plate Length
36 in
Maximum Stand Height
26 1/2 in

Details

Item
Surface Plate Stand
Type
Rolling
Includes
4 in Castors
For Use With
36 in x 60 in Surface Plate
Mobile or Stationary
Mobile
For Surface Plate Edge Style
Flat
Open or Cabinet
Open Stand
Construction
Steel

Description

Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 60 in, For Use With 36 in x 60 in Surface Plate, Maximum Stand Height 26 1/2 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 60 in, Size 36 in x 60 in x 26.5 in, Construction Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.