This item is Discontinued.

Starrett Surface Plate Stand, Rolling, 48 x 60 In 82241

Surface Plate Stand, Rolling, 48 x 60 In (Discontinued)

  • Mfr # 82241
  • Zoro # G9854722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82241
Zoro #
G9854722
UPC #
-
Country of Origin
United States

Dimensions

Plate Width
60 in
Plate Length
48 in
For Surface Plate Length
48 in
Overall Length
48 in
Size
48 in x 60 in x 26.5 in
Overall Width
60 in
Maximum Stand Height
26 1/2 in
For Surface Plate Width
60 in

Details

Item
Surface Plate Stand
Type
Rolling
Includes
4 in Castors
For Use With
48 in x 60 in Surface Plate
Mobile or Stationary
Mobile
Construction
Steel
Open or Cabinet
Open Stand
For Surface Plate Edge Style
Flat

Description

Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 48 in, For Surface Plate Width 60 in, For Use With 48 in x 60 in Surface Plate, Maximum Stand Height 26 1/2 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 48 in, Overall Width 60 in, Size 48 in x 60 in x 26.5 in, Construction Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.