This item is Discontinued.

Starrett Surface Plate Stand, Rolling, 48 x 96 In 82245

Surface Plate Stand, Rolling, 48 x 96 In (Discontinued)

  • Mfr # 82245
  • Zoro # G9854704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82245
Zoro #
G9854704
UPC #
-
Country of Origin
United States

Dimensions

Plate Width
96 in
Plate Length
48 in
For Surface Plate Width
96 in
Overall Width
96 in
Maximum Stand Height
21 in
For Surface Plate Length
48 in
Size
48 in x 96 in x 21 in
Overall Length
48 in

Details

Item
Surface Plate Stand
Type
Rolling
For Use With
48 in x 96 in Surface Plate
Includes
4 in Castors
Open or Cabinet
Open Stand
Construction
Steel
Mobile or Stationary
Mobile
For Surface Plate Edge Style
Flat

Description

Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 48 in, For Surface Plate Width 96 in, For Use With 48 in x 96 in Surface Plate, Maximum Stand Height 21 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 48 in, Overall Width 96 in, Size 48 in x 96 in x 21 in, Construction Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.