customer-service Help
Starrett

Surface Plate Stand, Stationary, 12 x18 In

Starrett Surface Plate Stand, Stationary, 12 x18 In 82220
Tap to zoom
Hover or click to zoom
$969.57
  • Item: Surface Plate Stand
  • Plate Width: 18 in
  • Plate Length: 12 in
See full product details
This item ships free.

Total: $969.57

Starrett #82220 Specifications

  • Item: Surface Plate Stand
  • Plate Width: 18 in
  • Plate Length: 12 in
  • For Use With: 12 in x 18 in Surface Plate
  • Maximum Stand Height: 30 in
  • Open or Cabinet: Open Stand
  • Size: 12 in x 18 in x 30 in
  • Overall Width: 18 in
  • For Surface Plate Length: 12 in
  • Mobile or Stationary: Stationary
  • For Surface Plate Edge Style: Flat
  • For Surface Plate Width: 18 in
  • Construction: Steel
  • Overall Length: 12 in
  • Product Type: Surface Plate Stand
  • Country of Origin (subject to change): United States

Description

Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 12 in, For Surface Plate Width 18 in, For Use With 12 in x 18 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 12 in, Overall Width 18 in, Size 12 in x 18 in x 30 in, Construction Steel

Reviews of Starrett #82220