Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82222
Zoro #
G6731943
UPC #
-
Country of Origin
United States
Dimensions
Plate Width
18 in
Plate Length
18 in
Size
18 in x 18 in x 30 in
Maximum Stand Height
30 in
Overall Width
18 in
Overall Length
18 in
For Surface Plate Length
18 in
For Surface Plate Width
18 in
Details
Item
Surface Plate Stand
Type
Stationary
For Use With
18 in x 18 in Surface Plate
Open or Cabinet
Open Stand
For Surface Plate Edge Style
Flat
Mobile or Stationary
Stationary
Construction
Steel
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 18 in, For Surface Plate Width 18 in, For Use With 18 in x 18 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 18 in, Overall Width 18 in, Size 18 in x 18 in x 30 in, Construction Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.