Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82232
Zoro #
G9854871
UPC #
-
Country of Origin
United States
Dimensions
Plate Width
36 in
Plate Length
36 in
Overall Length
36 in
Overall Width
36 in
Size
36 in x 36 in x 30 in
For Surface Plate Length
36 in
Maximum Stand Height
30 in
For Surface Plate Width
36 in
Details
Item
Surface Plate Stand
Type
Stationary
For Use With
36 in x 36 in Surface Plate
Mobile or Stationary
Stationary
Construction
Steel
Open or Cabinet
Open Stand
For Surface Plate Edge Style
Flat
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 36 in, For Use With 36 in x 36 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 36 in, Size 36 in x 36 in x 30 in, Construction Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.