Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82270
Zoro #
G9854835
UPC #
-
Country of Origin
United States
Dimensions
Plate Width
48 in
Plate Length
48 in
Overall Length
48 in
Maximum Stand Height
28 in
For Surface Plate Width
48 in
Overall Width
48 in
For Surface Plate Length
48 in
Size
48 in x 48 in x 28 in
Details
Item
Surface Plate Stand
Type
Stationary
For Use With
48 in x 48 in Surface Plate
Construction
Steel
For Surface Plate Edge Style
Flat
Open or Cabinet
Open Stand
Mobile or Stationary
Stationary
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 48 in, For Surface Plate Width 48 in, For Use With 48 in x 48 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 48 in, Overall Width 48 in, Size 48 in x 48 in x 28 in, Construction Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.