Starrett
Digital Outside Micrometer, 2", Ratchet
Mfr # T216XRL-2
Zoro # G2010276
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Clear, easily read numbers reduce errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Spindle Flat
- Anvil Flat
Explore More Products
- STARRETT Digital Outside Micrometer, 1", Ratchet T216XRL-1
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res 3732XFL-2
- STARRETT Micrometer Outside T436.1XRL-2
- STARRETT Digital Micrometer Depth Gage 762.1XFL
- STARRETT Outside Micrometer, 1", Friction T230XFL
- STARRETT Wireless Digital Depth Micrometer W749.1BZ-6RL
- STARRETT Disc Micrometer 2-3" .001" Grads 256RL-3
- STARRETT Digital Outside Micrometer 733.1XFLZ-11
- STARRETT Micrometer Inside 78XTZ-258
- MITUTOYO Blade Micrometer, C 25-50/.01mm 122-142
- MITUTOYO Electronic Micrometer, 1", Cert 293-344-30CAL
- Starrett Precision Gauges & Accessories