Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tap Wrench

  • Zoro #: G0688250
  • Mfr #: 93C
$49.31
  • Metric Tap Capacity: 12.70 mm
  • Item: Tap Wrench
  • Function: For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand
See full product details
Orders over $75 ship free.

Starrett #93C Specifications

  • Zoro #: G0688250
  • Mfr #: 93C
Metric Tap Capacity: 12.70 mm Item: Tap Wrench
Function: For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand Fractional Tap Capacity (In.): 1/4 to 1/2
Shank Capacity (In.): 0.1562 to 0.250 Square Body Length (In.): 3-1/2
Machine Screw Tap Capacity: 1/4 in to 1/2 in Number: 0
Type: Fixed Measurement System: Fractional Inch, Metric
Shank Capacity: 5/16 in Handle Shape: T
Max. Tap Size: 1/4 in Size: 3 1/2 in
Product Type: Precision Hand Tool Min. Tap Size: 1/2 in
Wrench Type: Fixed Handle Type: Sliding
Fractional Tap Capacity: 1/4 in to 1/2 in Sliding Or Fixed Handle: Sliding Handle
Overall Length: 3 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in to 1/2 in, Machine Screw Tap Capacity 1/4 in to 1/2 in, Metric Tap Capacity 12.70 mm, Overall Length 3 1/2 in, Function For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand

Reviews of Starrett #93C