Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16 ft. Tape Measures, 3/4" Blade

  • Zoro #: G4856358
  • Mfr #: KTX34-16ME-N
$11.95 /ea

Order in multiples of 6

  • Tape Measure Product Grouping: Tape Measure
  • Blade Material: Steel
  • Item: Tape Measure,3/4"x 16, 1/16mm
See full product details
Orders over $75 ship free.

Starrett #KTX34-16ME-N Specifications

  • Zoro #: G4856358
  • Mfr #: KTX34-16ME-N
Tape Measure Product Grouping: Tape Measure Blade Material: Steel
Item: Tape Measure,3/4"x 16, 1/16mm Case Material: ABS Plastic
Blade Coating: Nylon Blade Color: Yellow
Graduations: 1/16"; Millimeters Blade Length: 16 ft.
Measurement Type: SAE/Metric Belt Clip: Steel
Case Color: Red Blade Width: 3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Starrett Tape Measure,3/4"x 16, 1/16mm. Blade Length: 16 ft./5m, Blade Width: 3/4".

Reviews of Starrett #KTX34-16ME-N