KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thickness Gage, Straight, 0.002-0.015 In

STARRETT| Zoro #: G0639301| Mfr #: 172E

$77.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Leaves: Straight
Size of Leaves: 1/2" x 12"
Construction: Tempered Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639301 Mfr #: 172E
Leaves: StraightSize of Leaves: 1/2" x 12"
Construction: Tempered SteelLong Form Calibration Certificate: No
Number of Leaves: 8Range (In.): 0.002 to 0.015
Includes: 0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.010, 0.015"Locking Device: YES
Country of Origin (subject to change): United States

Description

Thickness Gage, Straight, Number of Leaves 8, Leaves Straight, Locking Device Yes, Construction Tempered Steel, Includes 0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.010, 0.015 In.

Reviews