Fuel System Revitalizer, 4 Oz

START YOUR ENGINE| Zoro #: G2431432| Mfr #: 21205

$9.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431432 Mfr #: 21205
Includes: -Standards: -
Dissolves: Gum and VarnishFreezing Point (F): -
Container Size: 4 oz.Item: Fuel System Revitalizer
VOC Content: 100%Application: Additive ensures quick easy starts after extended storage, and ensures smooth idling and performance in season. For all 2 and 4-cycle small engines. Easy to use, just add to the equipment's fuel tank.
Type: Performance ImproverBoiling Point (F): 160
Country of Origin (subject to change): United States

Product Description

Fuel System Revitalizer, Performance Improver, Container Size 4 Oz, Boiling Point 160 F, Dissolves Gum and Varnish, For Use With Gasoline Powered Engines

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.