Startech.Com
1 M Hdmi To Hdmi Micro Cable
Mfr # HDADMM1M
Zoro # G400684678
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Yes
- Cable Type HDMI/Micro HDMI
- Color Black
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type A/V Cable
Explore More Products
- STARTECH.COM 2m DB9 Male to Female - RS232 Null Modem Cable SCNM9FM2MBK
- STARTECH.COM 6ft RJ45 to DB9 Cisco Console Management Router Cable - M/F DB9CONCABL6
- STARTECH.COM 1M Gray Cat6 Sftp Cable N6SPAT1MGR
- STARTECH.COM 0.5M Monitor Vga Cable MXTMMHQ50CM
- STARTECH.COM Privacy Screen For 16In Macboo PRIVSCNMAC16
- MOXA 4Port Device Server, 10/100M Eth., Rs-232/422/485, Db9, Nport 5450I NPort 5450I
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, De-311 DE-311
- CABLE WHOLESALE CableWholesale 10D1-03210BK DB9 Serial Cables 10D1-03210BK
- MOXA Db9 Female To Terminal Block Mini DB9F-to-TB
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft P430-006
- MOXA 2Port Rs-232/422/485 Serial Dvc Srvr W/ 2 Kv Isolation, Nport Ia5250Ai NPort IA5250AI
- Startech.Com Network Serial Cables