Shop Alternate Products
This Product is Discontinued
Startech.Com
10ft Male to Male DVI-D Dual Link Monitor Cable (Discontinued)
Mfr # DVIDDMM10
Zoro # G5488595
This Product is Discontinued
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (25 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 120 in
- Length 120 in