Startech.Com
12U Server Rack Enclosure with Hinge - Wall Mount Rack, 299550327
Mfr # RK1232WALHM
Zoro # G6229353
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$719.99
Key Features
- Height 25.2 in
- Width 24.02 in
- Length 33.62 in
- Includes wall-mount enclosure, 1U shelf, roll of hook-and-loop fastener, 12-24 cage nuts, 12-24 screws, door keys, side panel keys, instruction manual
- Product Type Rack Cabinet
Explore More Products
- STARTECH.COM 9U Wall Mount Rack Open RK919WALLO
- STARTECH.COM 3U 9in Deep Rackmount Locking Storage Drawer SH39LK
- STARTECH.COM Startech 22U 36 Server Rack Cabinet RK2236BKF
- STARTECH.COM Thunderbolt 3 PCIe Expansion Chassis with DP - PCIe x16 TB31PCIEX16
- LOWELL Pull Turn Rack 12Ux19D LPTR4-1219
- CHENBRO Chenbro Sr209 Plus - Tower - Atx CA-SR209PS
- CLOSETMAID Closetmaid 803300 18 in. White Wall Rack - 4 Shelf 505198
- SILVERSTONE SilverStone Technologies PS16B Micro-ATx & Mini-Itx Compatible Computer Case PS16B
- HAMMOND MFG. 3U 3X 3.15IN FAN Panel GRILL PPFP190803BK1
- HAMMOND MFG. 6U LOUVRED VENTED Panel PVLL19010LG2
- HAMMOND MFG. 2U 21-36D ADJ DEPTH CABLE MGR RDCM2136BK
- Startech.Com Server Enclosures & Racks