Startech.Com
15ft White Snagless Cat6 UTP Patch Cable - ETL Verified
Mfr # N6PATCH15WH
Zoro # G5877698
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Standards ETL VerifiedUL ListedANSI/TIA-568-BCMG RatedTIA/EIA-568-B.1-2001 T568B
- Features Stranded, Fray Resistant, Bend Resistant, Damage Resistant, Rust Resistant, PoE, Strain Relief, Snagless, Molded, Corrosion Resistant, Molded Boot
- Connector Type RJ-45 to RJ-45
- Wire Gauge 24 AWG
Explore More Products
- STARTECH.COM 3M Black Cat 5E Patch Cable 45PAT3MBK
- STARTECH.COM 3ft Green Cat5e Snagless UTP Patch Cable 45PATCH3GN
- STARTECH.COM 10M Purple Cat6 Patch Cable N6PATC10MPL
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. 9837
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V 63BSO
- MONOPRICE Ethernet Cable, Cat 5e, Green, 25 ft. 2152
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. 2137
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps CAT6A-25BK
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 100 Ft, Black NPC-6100
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 10 ft. 3392
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. HC6B10
- Startech.Com Voice & Data Patch Cords