Startech.Com

20ft Green Molded Cat6 UTP Patch Cable - ETL Verified

Startech.Com 20ft Green Molded Cat6 UTP Patch Cable - ETL Verified C6PATCH20GN
Hover or click to zoom Tap to zoom
  • Transmission Speed: 10 Gbit/s
  • Jacket Material: Polyvinyl Chloride (PVC)
  • Jacket Type: CMG
  • Features: Snagless Boot, PoE, Fray Resistant, Molded, Bend Resistant, Damage Resistant, Corrosion Resistant, Stranded, Strain Relief, PoE++, Rust Resistant
  • Wire Gauge: 24 AWG
  • Length: 240.08 in
  • Cable Type: Category 6
  • Connector Type: RJ-45 to RJ-45
See full product details
$7.23

Subtotal: $7.23

Startech.Com #C6PATCH20GN Specifications

  • Transmission Speed: 10 Gbit/s
  • Jacket Material: Polyvinyl Chloride (PVC)
  • Jacket Type: CMG
  • Features: Snagless Boot, PoE, Fray Resistant, Molded, Bend Resistant, Damage Resistant, Corrosion Resistant, Stranded, Strain Relief, PoE++, Rust Resistant
  • Wire Gauge: 24 AWG
  • Length: 240.08 in
  • Cable Type: Category 6
  • Connector Type: RJ-45 to RJ-45
  • Color: Green
  • Cable Length: 240.08 in
  • Includes: 20 ft. Cat6 Patch Cable - Green
  • Country of Origin (subject to change): China

Description

Supports reliable 650MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5e and Category 6 applications - Molded Cat6 RJ45 connectors prevent cable damage - ETL Verified / 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat6 Cable / Cat6 RJ45 Ethernet Cord / Cat 6 Cable / Network Cable / C6PAT / C6PATC / C6PATCH / Gigabit Ethernet Cable / Long Ethernet Cable - 20 ft / 20ft / 20 foot / 20foot / 20 feet / 20feet / 20' / 20 ' / 6 m

Reviews of Startech.Com #C6PATCH20GN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.