Startech.Com
35m USB 2.0 Active Extension Cable - M/F
Mfr # USB2AAEXT35M
Zoro # G5467272
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Type-A (4 pin) USB 2.0
- Color Black
- Cable Length 1377.95 in
- Includes 35 m USB 2.0 Active Extension Cable - M/F, Universal Power Adapter, Plug Adapters for North America, UK, Europe, and Australia
Explore More Products
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black YYI1-PX1147
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black YYI1-PZ0754
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 USB32HD2
- STARTECH.COM USB C to USB 3.1 Hub, HB31C4AB HB31C4AB
- STARTECH.COM USB C Ethernet Adapter US1GC301AUW
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable CDP2DP1MBD
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M USB2HAB1
- STARTECH.COM 4 Port USB 2.0 Extender - 130ft over Cat5 - 165ft over Cat6 USB2004EXTV
- STARTECH.COM 2m Left Angle USB Printer Cable - USB 2.0 A to B USBAB2ML
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING DJM101 Mixer Style USB MIDI Controller with Deckadance LE Software DJM101
- SCIPIO 10ft Kevlar USB-C to C braided cable STUSBCC10
- Startech.Com USB Cables