Shop Alternate Products
This Product is Discontinued
Startech.Com
3ft Micro USB Cable - A to Micro B (Discontinued)
Mfr # UUSBHAUB3
Zoro # G5276933
This Product is Discontinued
Key Features
- Includes 3ft Micro USB Cable - A to Micro B
- Length 36 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin)
- Cable Length 36 in
- Cable Type USB/USB Micro-B