customer-service Help
Startech.Com

6ft C14 to C15 Power Cord - 14AWG Computer Power Cable

Startech.Com 6ft C14 to C15 Power Cord - 14AWG Computer Power Cable PXTC14C156
Tap to zoom
Hover or click to zoom
$20.26
  • Cable Length: 71.97 in
  • Includes: 6ft Computer Power Cord 14 AWG - C14 to C15
  • Length: 71.97 in
See full product details
Orders over $75 ship free.

Total: $20.26

Startech.Com #PXTC14C156 Specifications

  • Cable Length: 71.97 in
  • Includes: 6ft Computer Power Cord 14 AWG - C14 to C15
  • Length: 71.97 in
  • Width: 1.12 in
  • Input Voltage: 250 AC
  • Height: 0.81 in
  • Connector Type: IEC 60320 C14 Power to IEC 60320 C15 Power
  • Country of Origin (subject to change): China

Description

Connect a high-powered server to a Power Distribution Unit - for high-temperature equipment - C14 to C15 Power Cable - C14 to C15 Power Cord - C15 Power Cable - C15 Power Cord

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Startech.Com #PXTC14C156