Startech.Com
6In Blk Cat6 Utp Snagless Pat
- Zoro #: G000684740
- Mfr #: N6LPATCH6INBK
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Fire Resistant, Near End Cross Talk (NEXT), Strain Relief, PoE++, Crosstalk Protection, Damage Resistant, Flexible, Fray Resistant, Bend Resistant, Stranded, PoE, Snagless Boot, Molded
- Color: Black
- Cable Type: Category 6
- Shielding: No
- Cable Length: 6"
- Product Type: Network Cable
- Jacket Type: LSZH
$4.52
Must order in multiples of 2
Subtotal: $9.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Startech.Com #N6LPATCH6INBK Specifications
- Zoro #: G000684740
- Mfr #: N6LPATCH6INBK
- UPC #: 65030892476
- Features: Fire Resistant, Near End Cross Talk (NEXT), Strain Relief, PoE++, Crosstalk Protection, Damage Resistant, Flexible, Fray Resistant, Bend Resistant, Stranded, PoE, Snagless Boot, Molded
- Color: Black
- Cable Type: Category 6
- Shielding: No
- Cable Length: 6"
- Product Type: Network Cable
- Jacket Type: LSZH
- Country of Origin (subject to change): China
Description
Technical Guides
Reviews of Startech.Com #N6LPATCH6INBK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARTECH.COM 4ft Black Cat6a Ethernet Patch Cable - Shielded (STP) C6ASPAT4BK
- STARTECH.COM 25ft CAT6a Ethernet Cable LSZH 10 GbE Snagless 100W PoE SFTP Network Cord NLAQ-25F-CAT6A-PATCH
- STARTECH.COM 12ft Red Cat6 Ethernet Patch Cable - Snagless N6PATCH12RD
- STARTECH.COM 3ft CAT6a Ethernet Cable LSZH 10 GbE Snagless 100W PoE SFTP Network Cord NLBL-3F-CAT6A-PATCH
- STARTECH.COM 100ft Gray Snagless Cat5e UTP Patch Cable 45PATCH100GR
- STARTECH.COM 25ft CAT6a Ethernet Cable LSZH 10 GbE Snagless 100W PoE SFTP Network Cord NLBL-25F-CAT6A-PATCH
- STARTECH.COM Cat6 Cable - 1.5 M - Grey N6PAT150CMGRS
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Yellow W5131379E
- ANTAIRA LC To LC 1 Meter Single-Mode Duplex CBF-LC01LC-SD
- BESTLINK NETWARE CAT5E UTP Ethernet Network Booted Cable- 4Ft- Purple 100500PU
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 5Ft- Blue 100704BL
- Startech.Com Data & Ethernet Cables