Startech.Com
6in Nylon Cable Ties - Pkg of 100
- Zoro #: G5471138
- Mfr #: CV150
Hover or click to zoom Tap to zoom
Key Features
- Length: 6 in
- Color: Natural
- Width: 0.14 in
- Cable Length: 6 in
- Material: Nylon 6.6
- Tensile Strength - Cable Tie: 40 lb
- Includes: 6" Nylon Cable Ties
$6.29
Must order in multiples of 2
Subtotal: $12.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Startech.Com
- MFR #CV150
- Zoro #G5471138
- Country of OriginTaiwan, Province of China
- Category Cable Ties
Dimensions
Length | 6 in |
Width | 0.14 in |
Cable Length | 6 in |
Details
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength - Cable Tie | 40 lb |
Includes | 6" Nylon Cable Ties |
Description
Cable tie - 5.9 in (pack of 100) - for StarTech.com 430 - 530
Reviews of Startech.Com #CV150
Explore more
- STARTECH.COM 50' Hook and Loop Cable Tie, HKLP50 HKLP50
- STARTECH.COM 25ft. Cut-to-Size Hook and Loop Cable Tie - Bulk Cable Tie HKLP25
- STARTECH.COM 8in Nylon Cable Ties - Pkg of 1000 CV200K
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties CBMZT8NK
- STARTECH.COM 6in Screw Mount Cable Ties 100 Pack TCV155
- STARTECH.COM 100 Pk Xl 10" Black Cable Ties CBMZT10B
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Blue Y-05-144-BU
- QUICKCABLE Cable Ties, 8.5", 40lb., Flor Green, PK100 502206-100
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 502132-050
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BL G-10-075-BU
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 1000 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength CT508FL-FLUORESCENT ORANGE
- Startech.Com Cable Ties