Startech.Com
6in SATA Power Y Splitter Cable Adapter
Mfr # PYO2SATA
Zoro # G5928633
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6in SATA Power Y Splitter Cable Adapter - M/F
- Cable Length 6 in
- Connector Type SATA Power (15 pin) to SATA Power (15 pin)
- Length 6 in
Explore More Products
- STARTECH.COM 4 Port High Resolution VGA Video Splitter - 300 MHz ST124PRO
- STARTECH.COM 2 Port VGA Video Splitter - USB Powered ST122LE
- STARTECH.COM 2-to-1 RJ45 Splitter Cable Adapter - F/M RJ45SPLITTER
- METRA 31" Antenna With 1-Section Removable Mast & 5 Fixed Bases - Gm 1982-Up 44GM935
- INSTALLBAY BY METRA Atr Dual Add A Fuse, 10-Pack ATRDT
- INSTALLBAY BY METRA 54" X 5 Yards Installation Carpet - Black TL3015
- INSTALLBAY BY METRA 18-Gauge Orange Primary Wire, 500' Spool PWOR18500
- AXXESS INTEGRATE BY METRA Steering Wheel Control Interface AXSWC
- INSTALLBAY BY METRA 4-Gauge 3/8-Inch Copper Uninsulated Ring Terminal CUR438
- INSTALLBAY BY METRA 18-Gauge Brown Primary Wire, 500' Spool PWBR18500
- INSTALLBAY BY METRA 8 Gauge Nickel 5/16" Ring Terminal, 50-Pack IB8GNRT50
- Startech.Com Automotive Audio & Video Accessories