customer-service Help
Startech.Com

Desk Mount Dual Monitor Arm, Full Motion, Tool-less Assembly

Startech.Com Desk Mount Dual Monitor Arm,  Full Motion,  Tool-less Assembly ARMDUAL30
Tap to zoom
Hover or click to zoom
$266.68
  • Height: 17.76 in
  • Width: 24.33 in
  • Material: Steel, Aluminum and Plastic
See full product details
This item ships free.

Total: $266.68

Startech.Com #ARMDUAL30 Specifications

  • Height: 17.76 in
  • Width: 24.33 in
  • Material: Steel, Aluminum and Plastic
  • Color: Silver & Black
  • Length: 18.74 in
  • Features: Grommet, Full Motion, Stackable, Flexible, Rotate, Adjustable, Durable, Articulating, Quick Connect, Pan, Space Saving Design, Swivel, Ergonomic, Tilt, Pivot
  • Includes: 2-in-1 desk or grommet mount, M6 Allen key, M3 Allen key, base cushion, spring arms, swivel arms, VESA monitor mounts, thumb screws, quick release cable managers, dual mount, instruction manual
  • Product Type: Mounting Arm
  • Country of Origin (subject to change): Taiwan, Province of China

Description

EASE OF INSTALLATION: This desk mount dual monitor arm features a detachable VESA mount to facilitate the actual mounting of the display, ensuring an easy setup. - SUPPORTS VESA COMPATIBLE DISPLAYS: To ensure ultimate compatibility, this articulating monitor arm supports two flat or curved (up to 32”) or ultrawide (up to 50.77”) VESA mount monitors. - EASY TO USE: With an arm ext. of 23.2” the articulating arm can rotate your displays 360 deg. for portrait/landscape viewing & has a +90/140 tilt and +/-180 swivel so you can customize positioning. - HEAVY-DUTY STEEL & ALUMINUM CONSTRUCTION: The sleek, silver double monitor arm securely supports two VESA mount monitors (75x75, 100x100 mm) with a maximum weight capacity of 19.8lb / 9kg per display. -

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Startech.Com #ARMDUAL30