- Home
- /
- Electronics
- /
- Monitors, Displays & Projectors
- /
- Monitor Mounts & Brackets
- /
- Desk Mount Dual Monitor Arm - Premium - Articulating
Startech.Com
Desk Mount Dual Monitor Arm - Premium - Articulating
- Zoro #: G5479705
- Mfr #: ARMDUALPS

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $236.32
Startech.Com #ARMDUALPS Specifications
- Zoro #: G5479705
- Mfr #: ARMDUALPS
- Height: 20.47 in
- Width: 7.48 in
- Material: Aluminum
- Color: Silver
- Includes: Desk Clamp and Pole Assembly, Swivel Arms, VESA Monitor Mounts, M3 Hex Keys, EVA Cushion, Thumbscrews, Cable-Management Clip, Shoulder, User Manual
- Length: 8.66 in
- Product Type: Desk Mount
- Country of Origin (subject to change): Taiwan, Province of China
Description
CREATE A DUAL MONITOR SETUP: Free up desk space with this premium desk mount dual monitor arm. Mount two VESA mount monitors (75x75, 100x100) up to 27", with a weight capacity of up to 22 lb. (10 kg) per display. - ENJOY OPTIMUM VIEWING:
Technical Guides
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Startech.Com #ARMDUALPS
Explore more
- STARTECH.COM Desk-Mount Tablet Arm - For 9" to 11" Tablets - Articulating ARMTBLTIW
- STARTECH.COM Quad Monitor Stand Up To 27", ARMBARQUAD ARMBARQUAD
- STARTECH.COM Mini DisplayPort to DisplayPort Adapter Converter - M/F GCMDP2DPMF
- STARTECH.COM Height Adjustable Workstation - Monitor Mount, 299548952 BNDSTSPIVOT
- KIPP Mounting Plate, D=14 48X20X67, 5 Aluminum, Comp:Plastic K0414.09143
- BYTECC 32 To 60In Tlt Lcd Plsma Mount BT-3260T-BK
- CAREFREE Carefree C6F-0041230155 White Universal Lower Main Fiesta Arm C6F-0041230155
- ATDEC 3065 Low Profile Tilt Wall Mnt TH-3065-LPT
- Startech.Com Monitor Mounts & Brackets