- Home
- /
- Electronics
- /
- Monitors, Displays & Projectors
- /
- Monitor Mounts & Brackets
- /
- Desk-Mount Tablet Arm - For 9" to 11" Tablets - Articulating
Startech.Com
Desk-Mount Tablet Arm - For 9" to 11" Tablets - Articulating
- Zoro #: G5152552
- Mfr #: ARMTBLTIW

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $131.45
Startech.Com #ARMTBLTIW Specifications
- Zoro #: G5152552
- Mfr #: ARMTBLTIW
- Height: 3.82 in
- Width: 6.57 in
- Material: Steel and Plastic
- Color: White
- Includes: Articulating Tablet Arm, Desk Clamp, Cable Management Clips, EVA Cushion, 2.5mm Allen Wrench, 3mm Allen Wrench, Keys, Security Wrench
- Length: 31.81 in
- Features: Swivel, Durable, 280° Swivel, Lockable, 360° Rotation, 180° Tilt, Sturdy, Pivot, 360° Swivel, Articulating, Tilt
- Product Type: Mounting Arm
- Compatibility: Apple - iPad
- Country of Origin (subject to change): Taiwan, Province of China
Description
UNIVERSAL TABLET STAND: Ideal for 9" to 11" iPad or Android tablets this desk mount tablet arm with white finish and built-in arm manages your charging cable to keep your space tidy and lets you charge your tablet while mounted. - INTEGRATE YOUR TABLET INTO YOUR WORKSPACE: Enhance your productivity by using your tablet in your work area, without having to hold it. Easily secure the tablet holder to your work surface, by clamping it onto your desk or countertop. - ARTICULATING ARM: Easily position your tablet at the perfect height and depth. The articulating tablet mount rotates 360 degrees and tilts and swivels for optimal positioning. - MAXIMUM DURABILITY: This sturdy tablet holder protects your tablet with its durable steel design and locking security clamp.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Startech.Com #ARMTBLTIW
Explore more
- STARTECH.COM Monitor Rise Stand Clamp MNRISERCLMP
- STARTECH.COM Quad Monitor Stand Up To 27", ARMBARQUAD ARMBARQUAD
- STARTECH.COM Desk-Mount Dual-Monitor Arm for up to 27" Monitors ARMBARDUOG
- STARTECH.COM Wall Mounted Computer Workstation - Articulating Monitor Arm WALLSTSI1
- STARTECH.COM Dual Monitor Stand for Monitors up to 27" - Vertical - Steel ARMBARDUOV
- STARTECH.COM Dual-Monitor Stand - Horizontal - Silver - Adjustable ARMDUOSS
- CHIEF Hardware Kit With Interface, F FHB5032
- VU RYTE , INC. Vu Ryte 1 Inch Computer Monitor Stand, 9 In X 13 3/8 In X 1, In Oval VUR 8800-Q4
- CHIEF MANUFACTURING Large Flat Panel Swing Arm Mount w/ A 25 In Extension And A Custom PWR2243B
- Startech.Com Monitor Mounts & Brackets