customer-service Help
Startech.Com

DP to DP Multi Monitor Hub - 2-Port MST Daisy Chain Splitter

Startech.Com DP to DP Multi Monitor Hub - 2-Port MST Daisy Chain Splitter MSTDP122DP
Tap to zoom
Hover or click to zoom
$76.69
  • Width: 2.28 in
  • Material: Plastic
  • Height: 0.55 in
See full product details
This item ships free.

Total: $76.69

Startech.Com #MSTDP122DP Specifications

  • Width: 2.28 in
  • Material: Plastic
  • Height: 0.55 in
  • Length: 15.2 in
  • Includes: 2-port DP MST Hub, Quick install guide
  • Color: Black
  • Max. Resolution: 3840 x 2160 @30hz
  • Cable Length: 7.48 in
  • Compatible With: Windows 10 (32/64), Windows 8/8.1 (32/64), Windows 7(32/64)
  • Connector Type: DisplayPort (20 pin) to DisplayPort (20 pin)
  • Country of Origin (subject to change): China

Description

INCREASE PRODUCTIVITY: This DisplayPort MST hub is designed to provide a 1 in, 2 out configuration, enabling you to daisy chain dual DisplayPort monitors to your DP enabled device - MINIMIZE SYSTEM RESOURCES: This dual-monitor splitter uses MST technology that utilizes existing system resources while delivering ultra-high-definition resolutions - 4K RESOLUTION SUPPORT: The DisplayPort to DisplayPort multi-monitor splitter increases external video performance with support for resolutions up to 4K - SECURE PORT CONNECTION: This 2-port MST hub features a latching DisplayPort connector, so you’re able to fasten and secure the connector to the port

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Startech.Com #MSTDP122DP