Startech.Com
Panel Mount USB Extension Female to Male Cable 3ft, 299550996
Mfr # USBPNLAFAM3
Zoro # G5454085
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Type-A (4 pin) USB 2.0
- Color Black
- Cable Type USB
- Includes 3 ft Panel Mount USB Cable A to A - F/M
Explore More Products
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black YYI1-PX1147
- STARTECH.COM USB C to USB 3.1 Hub, HB31C4AB HB31C4AB
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 USB32HD2
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black YYI1-PZ0754
- STARTECH.COM USB C Ethernet Adapter US1GC301AUW
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable CDP2DP1MBD
- STARTECH.COM USB 3.0 to 2.5” SATA III SSD / HDD Converter Cable w/ UASP USB3S2SAT3CB
- STARTECH.COM 1m Lightning or Micro USB to USB Cable for iPhone iPod iPad LTUB1MBK
- STARTECH.COM 65ft Long USB Cable - Active USB 2.0 A to B Cable USB2HAB65AC
- TRIPP LITE USB Car Charger, 5V, 3.1A/15.5W, 2 port U280-002-C12
- STORM INTERFACE USB Cable, 3 ft., Black USB CABLE
- Startech.Com USB Cables