Startech.Com
Secure Tablet Stand - Desk / Wall-Mountable - 9.7" Tablets
Mfr # SECTBLTPOS
Zoro # G7148584
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.89 in
- Width 12.28 in
- Material Steel
- Color Black
- Length 7.56 in
Explore More Products
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV ARMDUALV
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 ARMDUAL2
- STARTECH.COM Desk Mount Dual Monitor Arm - Premium - Articulating ARMDUALPS
- STARTECH.COM DESK MOUNT LAPTOP ARM ARMUNONB1
- STARTECH.COM Monitor Riser Stand for Corner Workstation - Adjustable MONSTNDCORNR
- SPLENDIDE Splendide MK01 SecureFit Mounting Brackets MK01
- PYLE Ipad/Tablet Stand, PMKSPAD4LK PMKSPAD4LK
- BOSTITCH Konnect Monitor Stand, Black KT-STAND-BLK
- DEKORRA DekoRRa 610-DT - Insulated Pouch - Desert Tan - 34 X 24 Inches 610-DT
- LOGITECH UC Rally MIC POD Table Mount, 952000002 952-000002
- OFFICESOURCE Monitor Arms Dual Monitor Arm 506DMASI
- Startech.Com Monitor Mounts & Brackets