Startech.Com
Slim Micro USB 3.0 Cable M/M - Left-Angle Micro-USB - 20in
Mfr # USB3AU50CMLS
Zoro # G5452597
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 19.69 in
- Connector Type USB Type-A (9 pin) USB 3.0 to USB 3.0 Micro-B (10 pin, SuperSpeed)
- Color Black
- Cable Type USB/USB Micro-B
- Features Strain Resistant, Charging, Bend Resistant, Damage Resistant, Flexible, Left-angled Connector
Explore More Products
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black YYI1-PX1147
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 USB32HD2
- STARTECH.COM USB C Ethernet Adapter US1GC301AUW
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black YYI1-PZ0754
- STARTECH.COM USB C to USB 3.1 Hub, HB31C4AB HB31C4AB
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable CDP2DP1MBD
- STARTECH.COM Charge Or Sync Micro Usb Mobile Devices From A Standard Usb Port On UUSBHAUB50CM
- STARTECH.COM 1m 3ft USB to USB C Cable - M/M - USB 3.0 - USB A to USB C USB315AC1M
- STARTECH.COM Short Micro-USB Cable - M/M - 1 ft USBAUB1BK
- MOBILESPEC 10ft. USB-C to USB-C Hi-Vis Charge and Sync Cables, Green MB06833
- TRIPP LITE USB Type C to USB C Cable USB 2.0 5A Rating USB-IF Cert M/M 13ft U040-C13-C-5A
- Startech.Com USB Cables