This item is Discontinued.

Startech.Com Thunderbolt to Ethernet and USB 3.0 Converter TB2USB3GE

Thunderbolt to Ethernet and USB 3.0 Converter (Discontinued)

  • Mfr # TB2USB3GE
  • Zoro # G7150614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB2USB3GE
Zoro #
G7150614
UPC #
65030859370
Country of Origin
China

Dimensions

Height
0.81 in
Length
3.07 in
Width
1.91 in
Cable Length
5.12 in

Details

Color
Silver
Material
Plastic
Includes
Thunderbolt Adapter, Instruction Manual
Compatible With
Windows® 8, 8.1, 10, Mac OS® 10.8.4 to 10.13

Description

Add a Gigabit Ethernet port and a USB 3.0 hub port to your Thunderbolt-equipped MacBook or Ultrabook - Thunderbolt to Gigabit Ethernet + USB 3.0 - Thunderbolt Adapter - Thunderbolt to Ethernet - Thunderbolt to USB 3.0 - Thunderbolt Converter - Supports Thunderbolt data rates of up to 10Gbps - Silver sandblast finish, matching Apple MacBook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.