Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stealth Cam 4.3in Reader Viewer
  • Zoro #: G0265055
  • Mfr #: STC-CRV43
No Product Image Available
$137.96
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Stealth Cam #STC-CRV43 Specifications

  • Zoro #: G0265055
  • Mfr #: STC-CRV43
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The CRV-43 Reader Viewer offers a 4.3-inch LCD screen that provides clear image and video reviewing of game activity captured on your game camera while in the field. Operating the CRV-43 is simple; just insert the memory card to view the photos and videos captured. This unit is equipped with the ability to zoom, scroll, and delete images directly from the device. Additional features include video playback with audio and Mp3 audio playback through an internal speaker or 3.55mm headphone jack. The external SD card slot accepts memory cards up to 16gb of memory. The rugged ABS plastic housing helps protect the unit and the rubberized grip provides a sure and comfortable hold on the device. It is furnished with a wrist lanyard for safe and easy carrying. The CRV-43 is programed with an automatic shut off and is powered by four AAA batteries.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Stealth Cam #STC-CRV43