Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stealth Cam Digital Night Vision Monocular
  • Zoro #: G0263673
  • Mfr #: STC-NVM
No Product Image Available
$288.54
  • Shop By: New Low Price
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Stealth Cam #STC-NVM Specifications

  • Zoro #: G0263673
  • Mfr #: STC-NVM
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stealth Cam, introduced in the year 2000, quickly became the leader in scouting camera and digital equipment innovation. Taking technology to the next level, Stealth Cam is introducing the next generation of feature-packed night vision gear, the NVM. This monocular Night Vision Device offers hunters and outdoor enthusiasts a way to track animal and human movement pre-dawn with the ability to see impressive distances. Stealth Cam continues to push the limits of performance in the optic category with the NVM Digital Night Vision Monocular. To reach the increased viewing distance, along with improved image quality, Stealth Cam gave the NVM a 9X digital zoom with a variety of adjustable frame ratings as well as incorporated their advanced Low light CMOS Sensor. Stealth Cam has also incorporated an integrated IR Filter for day use. The 3X20mm High quality objective lens works in conjunction with a 1 Watt IR illuminator with its enhanced lens to give the NVM the capabilities of have a nighttime viewing distance of over 400 feet. The Digital Night Vision Monocular has a 7-degree field of view and a 1.5” Hi Resolution TFT display providing ample amount of viewing area. Stealth Cam understands that hunters experience difficult challenges and rough terrain while hunting so they designed the NVM with an ABS High impact housing that protects the internal components from harsh, unexpected encounters. The rubberized grip provides increased comfort and superior handling. The NVM operates on four AA batteries and includes a convenient carrying case.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Stealth Cam #STC-NVM