Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stealth Cam GXW Wireless 12 MP Trail Cam
  • Zoro #: G0260268
  • Mfr #: STC-GX45NGW
No Product Image Available
$575.75
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Stealth Cam #STC-GX45NGW Specifications

  • Zoro #: G0260268
  • Mfr #: STC-GX45NGW
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The GXW is a 12.0 Megapixel (3 resolutions; 12.0mp, 8.0mp, 4.0mp) camera that integrates 45 black IR emitters with a 100-foot range making it great for land management professionals or for hunters tracking potential trophies through their mobile devices. Taking advantage of today’s technology and the outdoor enthusiast’s busy schedule, Stealth Cam’s GXW provides real time updates using wireless technology. The GXW transmits images or video clips straight to the users mobile device giving the avid hunter new opportunities to plan his or her hunting strategies. A user can also share their photo or video to social media or with friends instantly. The mobile app, Remote Link, can operate multiple cameras with one login, showing a pattern of movement of the game they are seeking. Stealth Cam’s GXW now supplies another patterning tool to hunters to help manage their property using modern technology. The GXW records 1080P HD videos with H.264 compression and has a time lapse with PIR Override. A conveniently placed 2.0” color LCD display screen allows an eager user to review photos on location. Operating the menu program system is simple with the intuitive backlit display. The Reflex trigger speed of 0.4 seconds, an advanced image process, the Matrix advanced Blur Reduction, and Retina Low light sensitivity dynamically enhance the game camera image and video quality. These features provide maximum exposure while covering multiple zones of angle and distance. This scouting camera sets the standards and beyond in the industry with the GEO-Tag GPS tagging system that allows landowners to manage the cameras and animals with ease by pinpointing location and tracking favorite sites. This camera has a free downloadable app that is iPhone and Android compatible.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Stealth Cam #STC-GX45NGW