Skip to Main Content
customer-service Help
Steamspa

Indulgence 7.5 KW QuickStart Bath Generator in Brushed Nickel

Steamspa Indulgence 7.5 KW QuickStart Bath Generator in Brushed Nickel IN750BN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,932.89
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,932.89

Steamspa #IN750BN Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.

  • For more information please call 1-800-856-0172
  • Includes a 7.5kW QuickStart Acu-Steam Bath Generator, Control Panel, Steamhead, Chromatherapy Light, Pressure Relief Valve, and FREE Bottle of Aroma Scented Oil
  • QuickStart technology allows steam generation in about a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 190 cu ft.
  • Power: 7.5kW, 240V, 32A
  • Brushed Nickel finish
  • Integrated aroma steamhead reservoir for a scented steam experience
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Ships from manufacturer within 24 hours
  • We highly recommend the Complete Essential Installation Kit for proper unit installation. Ask or search for SKU number STMKIT for more information and pricing.
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Steamspa #IN750BN